Shop All Drinking Fountains & Water Cooler Parts
This Product is Discontinued
Elkay
Solenoid Valve Assembly Service Kit for Elkay & Halsey Taylor (Discontinued)
Mfr # 98545C
Zoro # G5367652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Elkay and Halsey Taylor
- Material polypropylene
- Includes Bottle Filler Solenoid Shield Retro, Connector, Full Flow Hidden Aerator, Hidden Aerator Install Key, Screw #8 x 0.50 in, Solenoid Bracket, Solenoid Valve 120V, Tube Formed, Union Fittng 3/8 in x 1/4 in Tube, (2) Hex Nut 10"-32, (2) Screw #10 x 0.37 in
- For Use With Elkay EZH2O(R) and HydroBoost(R) Indoor and Vandal Resistant Models
- For Use With Mfr. Model Number EZS(TL)8WS, EZS(TL)DWS, EZWS, HTHB-HAC, HTHB-HAC models, LZS(TL)8WS, LZS(TL)DWS, LZWS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 98545C
- Zoro # G5367652
- UPC # 094902612973
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Bottle Filter Solenoid Valve Assembly Kit |
Fits Brand | Elkay and Halsey Taylor |
Material | polypropylene |
Includes | Bottle Filler Solenoid Shield Retro, Connector, Full Flow Hidden Aerator, Hidden Aerator Install Key, Screw #8 x 0.50 in, Solenoid Bracket, Solenoid Valve 120V, Tube Formed, Union Fittng 3/8 in x 1/4 in Tube, (2) Hex Nut 10"-32, (2) Screw #10 x 0.37 in |
For Use With | Elkay EZH2O(R) and HydroBoost(R) Indoor and Vandal Resistant Models |
For Use With Mfr. Model Number | EZS(TL)8WS, EZS(TL)DWS, EZWS, HTHB-HAC, HTHB-HAC models, LZS(TL)8WS, LZS(TL)DWS, LZWS |
Sub-Category | Repair Kits |
Compatible Manufacturer Part Number | EZWS, HTHB-HAC, HTHB-HAC models, HTHB-HACEZS(TL)8WS, LZS(TL)8WS, LZS(TL)DWS, LZWS |
Product Category | Repair Kits |
Operating Voltage | 115V AC |
Filter Product Type | other |
Color | Multicolored |
Water Filter Product Type | Solenoid Valve Assembly Service Kit |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Compatible Threader Mfr. Model No. | EZS(TL)DWS, EZWS, HTHB-HAC, HTHB-HACEZS(TL)8WS, HTHB-HAC models, LZS(TL)8WS, LZS(TL)DWS, LZWS |
Compatible Mfr. Model No. | EZS(TL)DWS, EZWS, HTHB-HAC, HTHB-HAC models, HTHB-HACEZS(TL)8WS, LZS(TL)8WS, LZS(TL)DWS |
Compliance | Meets ADA Operating Mechanism Guidelines |
Compatible Threader Manufacturer Part Number | EZWS, HTHB-HAC, HTHB-HAC models, HTHB-HACEZS(TL)8WS, LZS(TL)8WS, LZS(TL)DWS, LZWS |
Description
Solenoid Valve Assembly Service Kit, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Solenoid Valve Assembly Service Kit, For Use With Elkay EZH2O(R) and HydroBoost(R) Indoor and Vandal Resistant Models, Includes Bottle Filler Solenoid Shield Retro, Connector, Full Flow Hidden Aerator, Hidden Aerator Install Key, Screw #8 x 0.50 in, Solenoid Bracket, Solenoid Valve 120V, Tube Formed, Union Fittng 3/8 in x 1/4 in Tube, (2) Hex Nut 10 In.-32, (2) Screw #10 x 0.37 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.