Shop All Kitchen Sinks
Elkay
SINK, Undermount Mount, 0 Hole, White Finish
Mfr # ELGU2522WH0
Zoro # G5472419
product price: $476.28
/ea
Free Shipping & Returns
$476.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Undermount
- Overall Length 24.5960
- No. of Bowls 1
- Overall Width 18.5240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGU2522WH0
- Zoro # G5472419
- UPC # 094902426273
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 24.5960 |
Overall Width | 18.5240 |
Overall Height | 9.50 |
Bowl Depth | 9.50 |
Bowl Size | 22.319" x 16.409" |
Width | 16.4090 |
Length | 22.3190 |
Minimum Cabinet Size | 30 |
Details
Item | SINK |
Body Material | Quartz |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | White |
Drain Opening | 3.5 |
Weight | 26 |
Bowl Shape | Rectangular |
Description
Sink,Quartz Classic,16 In.,Flat Bottom,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- BANJO Cam and Groove Fitting Gasket, EPDM (M101G)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- KOHLER Assembly, Quick Connect (1343239)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520L)
- Elkay Kitchen Sinks