Shop All Kitchen Sinks
This Product is Discontinued
Elkay
Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (Discontinued)
Mfr # DXUH3119R
Zoro # G8813469
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DXUH3119R
- Zoro # G8813469
- UPC # 94902404653
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 8" |
Bowl Depth | 8" x 8" |
Bowl Size | Left Bowl 16" x 17.5", Right Bowl 11.5" x 15" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Radiant Satin |
Drain Opening | 3.5 |
Description
Sink,SS,31.25x20x8 In.,60/40,Undr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.