Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Polished Satin Finish
Mfr # ECTRU30179RT
Zoro # G8809643
Free Shipping & Returns
$308.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.5"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ECTRU30179RT
- Zoro # G8809643
- UPC # 94902109886
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5" |
Overall Width | 18.5" |
Overall Height | 9" |
Bowl Depth | 9" |
Bowl Size | 30" x 17" |
Details
Item | Sink,SS,31.5x18.5x9",Undr |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Polished Satin |
Drain Opening | 3.5 |
Description
Sink,SS,31.5x18.5x9 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A091V)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000S-6p-7582)
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD3218)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19193)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- KOHLER Iron/Tones 33" X 18-3/4" X 9-5/8" Top (6625-0)
- Elkay Kitchen Sinks