Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAQD3218
Zoro # G5469847
original price:
$621.99
5% off
new price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 32.0625"
- Overall Width 18.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAQD3218
- Zoro # G5469847
- UPC # 094902605326
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 32.0625" |
Overall Width | 18.5" |
Overall Height | 8" |
Bowl Depth | 8" x 8" |
Bowl Size | Left Bowl 14.3125" x 16.5", Right Bowl 14.3125" x 16.5" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- PFISTER Bathroom Parts, Lcknut-Washer Push/Seal (950-1930)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (BCR152)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233191)
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish (LR17162)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- ELKAY Sink, 18 Ga, SS, 31.25x20x10", Undr (ELUH311910LDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- Elkay Kitchen Sinks