Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD211555PD
Zoro # G5470160
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- Overall Width 18.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD211555PD
- Zoro # G5470160
- UPC # 094902762845
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.375 |
Includes | One LKPD1 Perfect Drain and strainer. |
Description
Sink,SS,2 Bowl,Undermount Drain/Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 24 Towel Bar (14436-2MB)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233221)
- Elkay Kitchen Sinks