Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD211555
Zoro # G5470179
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- No. of Bowls 1
- Overall Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD211555
- Zoro # G5470179
- UPC # 094902433080
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- KOHLER Bumper (1131842-58)
- DEARBORN BRASS 1/2" Pipe Dia., Plastic, IPS, Split Flange (5351P)
- A.O. SMITH 9006246005 Kit Powered (9006246005)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain (ELUHAD191655PD)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- ELKAY Sink, Undr (ELUH2317L)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- Elkay Kitchen Sinks