Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD211545PD
Zoro # G5470197
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- Overall Width 18.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD211545PD
- Zoro # G5470197
- UPC # 094902762821
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 4.375" |
Bowl Depth | 4.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.375 |
Includes | One LKPD1 Perfect Drain and strainer. |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/4In (GAMS-1212)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 3", Buttweld (4381011250)
- THRIFCO PLUMBING 3/4 X 4 Inch Stainless Steel Nipple, Packaged (9020031)
- EVERFLOW 1/2" O.D. COMP x 1/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1214-NL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311810RDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Sink, SS, 19x18x7.12", Top (PSR19181)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR25193)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- KINDRED KINDRED FTS904BX Kitchen Sink, Top Mounting, Tectonite, Sand (FTS904BX)
- Elkay Kitchen Sinks