Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD211545
Zoro # G5470206
original price:
$467.99
5% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- No. of Bowls 1
- Overall Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD211545
- Zoro # G5470206
- UPC # 094902433059
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 4.375" |
Bowl Depth | 4.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,3 Bowl,Undermount Drain/Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU131610T)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ELKAY Lstrtn, SS, 40/60 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH4221LDBG)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- Elkay Kitchen Sinks