Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD191655
Zoro # G5470215
original price:
$490.99
8% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 21.5"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD191655
- Zoro # G5470215
- UPC # 094902466774
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 21.5" |
Overall Width | 18.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 19" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,3 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/120 110F)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106)
- ZURN G61683 - Cartridge Nut Assembly for Foot (G61683)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1918603)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR17202)
- ELKAY Sink, SS, 33x22x6-9/16", Top (D233224)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU131610T)
- Elkay Kitchen Sinks