Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD161650
Zoro # G5470258
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 18.5"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD161650
- Zoro # G5470258
- UPC # 094902432861
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5" |
Overall Width | 18.5" |
Overall Height | 4.875" |
Bowl Depth | 4.875" |
Bowl Size | 16" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Esd500A Cp Soap Dispenser W/Soap (3346087)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3175 08 18)
- WESTBRASS Toilet Kit W/ Stop and Flat Head Riser, Cross Handle in Polished Brass (D1812T-01)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT5)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- ELKAY Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin Finish (ECTSRS33229TBG5)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233223)
- Elkay Kitchen Sinks