Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD141855PD
Zoro # G8812662
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16.5"
- Overall Width 20.5"
- Overall Height 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD141855PD
- Zoro # G8812662
- UPC # 94902762814
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 20.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Description
Sink,SS,16.5x20.5x5-3/8 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Home 0260 Hot Lav Stem (S-203-1T)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In., FNPT (4371006410)
- MOEN Valve Body (100743)
- DIXON 1.5 in B5107 RED SILICONE REPAIR KIT SEE (B5107-RKS150)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH322010)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU21179TFCBC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- Elkay Kitchen Sinks