Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD141455
Zoro # G5470337
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16.5"
- Overall Width 16.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD141455
- Zoro # G5470337
- UPC # 094902466743
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 16.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 14" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 1' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-1)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- WATTS Pressure Reducing Valve, 1-1/2 In (115-1 1/2 TH)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122501)
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- Elkay Kitchen Sinks