Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD131655
Zoro # G5470370
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD131655
- Zoro # G5470370
- UPC # 094902432809
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16" |
Overall Width | 18.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- ANVIL Clevis Hanger, Adj, Pipe Sz 2 1/2 In (0500359583)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233221)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141455)
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- INTERDESIGN SINK MAT GRAY 12X15.5"" (60663)
- Elkay Kitchen Sinks