Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD131645PD
Zoro # G5470407
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD131645PD
- Zoro # G5470407
- UPC # 094902762739
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16" |
Overall Width | 18.5" |
Overall Height | 4.375" |
Bowl Depth | 4.375" |
Bowl Size | 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Drain Opening | 3.375 |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
- INCLUDES: One LKPD1 Perfect Drain and strainer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND20)
- ZORO SELECT Tubing, 1/4 In OD, Polyurethane, 100 Ft (4HL92)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (429040)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- ELKAY Assembly-Strainer, Ferrule CP (40575C)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1918601)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel, 25-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU24169RTFGW)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- KOHLER Sink Rack For Cadence And Toccata Kitche (6401-ST)
- Elkay Kitchen Sinks