Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD121255
Zoro # G5470425
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 14.5"
- Overall Width 14.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUHAD121255
- Zoro # G5470425
- UPC # 094902466712
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 14.5" |
Overall Width | 14.5" |
Overall Height | 5.375" |
Bowl Depth | 5.375" |
Bowl Size | 12" x 12" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount Drain/Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 3/4" (4381048010)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- LEGEND VALVE 1/2" T-537 BALL HOSE BIBB (107-167)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- ELKAY Sink, SS, 33x22x10.12", Top (DLRS3322104)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD3122651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- BFREE FOODS Kraus USA KHU100-30-1610-53SS 30 x 18 x 10 in. Standard PRO Farmhouse Kitchen Sink & Bolden; Stainless Steel (KHU100-30-1610-53SS)
- Elkay Kitchen Sinks