Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3520L
Zoro # G5470720
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 35.25"
- Overall Width 20.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH3520L
- Zoro # G5470720
- UPC # 094902356846
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 35.25" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 7.875" x 9.875" |
Bowl Size | Left Bowl 11.5" x 16", Right Bowl 20" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount Drain/Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 2" W, Mirror Strips (20248)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-CH-104-9000S-6p-3384)
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline (94A10A01)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (GE125211)
- ELKAY Quartz Classic, 1 Bowl Undrmnt Snk, Grystn, Undermount Mount, 0 Hole, Greystone Finish (ELGU13322GS0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, Drop-In Mount, 1 Hole, Elite Satin Finish (DSE233221)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- Elkay Kitchen Sinks