Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3221L
Zoro # G5470781
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.5"
- No. of Bowls 2
- Overall Width 21.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH3221L
- Zoro # G5470781
- UPC # 094902270494
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5" |
Overall Width | 21.125" |
Overall Height | 7.5" |
Bowl Depth | 5.563" x 7.5" |
Bowl Size | Left Bowl 7" x 14.125", Right Bowl 21" x 18.625" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L (FTG-08-A-A-CS-60)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058050)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU3322BK0)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- FRANKE SINK DOUBLE BOWL SS 33X22X6IN (CDLA3322-6-4N)
- Elkay Kitchen Sinks