Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH322110L
Zoro # G5470827
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.5"
- Overall Width 21.125"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH322110L
- Zoro # G5470827
- UPC # 094902281537
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5" |
Overall Width | 21.125" |
Overall Height | 10" |
Bowl Depth | 5.5625" x 10" |
Bowl Size | Left Bowl 7" x 14.125", Right Bowl 21" x 18.625" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- GREENSTORY GLOBAL 4-1/2"Dia x 9-3/4"L 20 Micron Pleated Filter (GSGWFSCEM2021)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size (1401249)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit (EFRU30169RTFGW)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17201)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- KOHLER Degree 33" X 18" X 10" Under-Mount L, Undermount Mount, 0 Hole, Stainless Finish (3673-NA)
- Elkay Kitchen Sinks