Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH322010
Zoro # G5470851
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH322010
- Zoro # G5470851
- UPC # 094902605098
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 9.875" |
Bowl Depth | 9.875" x 9.875" |
Bowl Size | Left Bowl 14" x 18", Right Bowl 14" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- PERFECTPATIO 0.5 in. x 0.5 in. Backflow Prevention; Lead Free Male Check Valve (PE357501)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1317)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ELKAY SS, 23x15x1.12" Bottom Grid, 0 Hole, Polished Stainless Steel Finish (LKWBG2416SS)
- ALFI BRAND 24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF2418-W)
- Elkay Kitchen Sinks