Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3219DBG
Zoro # G8808121
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 32.25"
- Overall Width 18.25"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH3219DBG
- Zoro # G8808121
- UPC # 94902601915
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32.25" |
Overall Width | 18.25" |
Overall Height | 7.75" |
Bowl Depth | 5" x 7.75" |
Bowl Size | Left Bowl 7.5" x 15.75", Right Bowl 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | ELUH3219 sink, one LKWBG2115SS bottom grid, one LK99 drain |
Drain Opening | 3.5 |
Description
Sink,Undr Package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- ZORO SELECT CPVC Wye, Schedule 80, 3" Pipe Size, Socket (9870-030)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- Elkay Kitchen Sinks