Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3219
Zoro # G5470888
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 32.25"
- No. of Bowls 2
- Overall Width 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH3219
- Zoro # G5470888
- UPC # 094902337975
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 32.25" |
Overall Width | 18.25" |
Overall Height | 7.75" |
Bowl Depth | 5" x 7.75" |
Bowl Size | Left Bowl 7.5" x 15.75", Right Bowl 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,Undermount Drain/Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- LEGEND VALVE 1/2" T-1960NL MIP x F1960 BV (101-463NL)
- SIAM 1/2 Lead Free Brass Tee, FNPT (XNL106-08)
- JANDORF FINIAL 1"" NICKEL PK/2 (60110)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LR15170)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- Elkay Kitchen Sinks