Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3120RPD
Zoro # G5470930
Free Shipping & Returns
$998.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH3120RPD
- Zoro # G5470930
- UPC # 094902759500
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 9.875" x 7.875" |
Bowl Size | Left Bowl 14" x 18", Right Bowl 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | Two LKPD1 Perfect Drains and strainers. |
Drain Opening | 3.375 |
Description
Sink,SS,2 Bowl,Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- ZORO SELECT PVC Flange, Spigot, 8 in Pipe Size (856-080)
- ANVIL MNPT, Forged Steel Round Head Plug, Class 3000 (0361326200)
- TECHNIFIT Fitting, PTC, Union, Brass, 12mm (B12MU)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161655)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522601)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM2)
- Elkay Kitchen Sinks