Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH311910R
Zoro # G5471089
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH311910R
- Zoro # G5471089
- UPC # 094902314563
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 10" |
Bowl Depth | 10" x 7.5" |
Bowl Size | Left Bowl 16" x 17.5", Right Bowl 11.5" x 15" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount,24 In.x16 In.x10 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- LIPPERT 24IN X 46IN BATHTUB; LEFT DRAIN - WHITE (209681)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-XKABCP)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17223)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211810)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (DLR2521102)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- Elkay Kitchen Sinks