Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH311910L
Zoro # G5471116
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH311910L
- Zoro # G5471116
- UPC # 094902314556
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 10" |
Bowl Depth | 7.5" x 10" |
Bowl Size | Left Bowl 11.5" x 15", Right Bowl 16" x 17.5" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount,23 In.x17 In.x8 In.,Right
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Titan Pro Triangle Tank Lid White (735143-400.020)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- ANVIL Socket Weld, Black Forged Steel Tee, Class 3000 (0362026205)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD3218)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- Elkay Kitchen Sinks