Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH281610PD
Zoro # G5471378
Free Shipping & Returns
$868.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.5"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH281610PD
- Zoro # G5471378
- UPC # 094902759340
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.5" |
Overall Width | 18.5" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 28" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Drain Opening | 3.375 |
Description
Sink,SS,Undermount,21 In.x15 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BLACK 45 ELBOW (350-026)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG8)
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (LR33223)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU21179TFCBC)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- Elkay Kitchen Sinks