Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH2416
Zoro # G5471466
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 26.5"
- Overall Width 18.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH2416
- Zoro # G5471466
- UPC # 094902777351
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 26.5" |
Overall Width | 18.5" |
Overall Height | 8" |
Bowl Depth | 8" |
Bowl Size | 24" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount Drain and Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- ZORO SELECT 4" Flexible Plastic Tap Saddle Tee, Fits 6" Pipe (TST-4)
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (706113-0424)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR25193)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 5 Hole, Greystone Finish (ELGR13322GS0)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- Elkay Kitchen Sinks