Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH231712
Zoro # G5471545
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 25.5"
- Overall Width 19.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH231712
- Zoro # G5471545
- UPC # 094902624143
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25.5" |
Overall Width | 19.25" |
Overall Height | 12" |
Bowl Depth | 12" |
Bowl Size | 23" x 16.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Afs-2Esf, Washable Electrostatic Filter (708724)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- SHARKBITE MAX Water Heater Connector, 18 "L, 200 psi (UR3088FX18BVG)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (BCR151)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2222651)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- Elkay Kitchen Sinks