Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH1814PD
Zoro # G5471761
product price: $564.20
/ea
Free Shipping & Returns
$564.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 20.5"
- No. of Bowls 1
- Overall Width 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1814PD
- Zoro # G5471761
- UPC # 094902759685
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 20.5" |
Overall Width | 16.5" |
Overall Height | 7.875" |
Bowl Depth | 7.875" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | One LKPD1 Perfect Drain and strainer. |
Drain Opening | 3.375 |
Description
Sink,SS,Undermount,12 In.,Round
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL PIPE CUTR ENCLSD 1-1/8"" (35219)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size (801-585)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 6X2-1/2" (4319000164)
- RINNAI Vent Extension 21.0-39.6 551/1001 (FOT-103)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2521551)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2022103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- ANZZI Elysian 36" Farm House 40/60 Dual Basin Handmade Kitchen Sink (K-AZ3620-3B)
- Elkay Kitchen Sinks