Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH1814
Zoro # G5471770
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 20.5"
- Overall Width 16.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH1814
- Zoro # G5471770
- UPC # 094902447179
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 20.5" |
Overall Width | 16.5" |
Overall Height | 7.875" |
Bowl Depth | 7.875" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female Coupler 316 SS Dust Cap (3LX51)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2118)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17223)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (E2C20X20-2-20X)
- ELKAY Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish (GECR25214)
- WHITEHAUS Fireclay Duet Series Reversible Sink W/ Smooth Front Apron, Wht (WH3018-WHITE)
- Elkay Kitchen Sinks