Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH1616
Zoro # G5471886
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 18.5"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1616
- Zoro # G5471886
- UPC # 094902337999
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5" |
Overall Width | 18.5" |
Overall Height | 7.875" |
Bowl Depth | 7.875" |
Bowl Size | 16" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,Quartz Classic,1 Bowl,25 In.x22,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 2 in Nominal, Buna-N, Domestic (G200T)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- SHARPE VALVES 3" Flanged Stainless Steel Ball Valve Inline (4351004760)
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS404-D6)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH322010)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231710)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLRS3322101)
- ELKAY Crosstown 18 Gauge Stainless Steel, 25" x 22" x 9" Single Bowl Dual Mount Sink Kit (ECTSR25229TFGB)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- Elkay Kitchen Sinks