Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH1511
Zoro # G5471901
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 18"
- No. of Bowls 1
- Overall Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1511
- Zoro # G5471901
- UPC # 094902228716
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18" |
Overall Width | 14" |
Overall Height | 6" |
Bowl Depth | 6" |
Bowl Size | 15.5" x 11.375" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | LKF293 overflow Assembly |
Drain Opening | 1.5 |
Description
Sink,Quartz Classic,2 Bowls,33 In.x22,Mocha
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 5111A-12 DIE HOLDER PIN (2551110012)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Orange (0390202042)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (BCR151)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ELKAY Sink, 6 Hole, Lustrous Satin Finish (LTR46226)
- RUVATI 45-inch Double Bowl Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge Stainless Steel (RVH8253)
- Elkay Kitchen Sinks