Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH141810DBG
Zoro # G8812629
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16.5"
- Overall Width 20.5"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH141810DBG
- Zoro # G8812629
- UPC # 94902602363
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 9.875" |
Bowl Size | 14" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | ELUH141810 sink, LKWOBG1418SS bottom grid, LK99 drain |
Drain Opening | 3.5 |
Description
Sink,SS,16.5x20.5x9-7/8 In.,Undr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1/2" Socket Carbon Steel Ball Valve Inline (4351002000)
- ZORO SELECT Sanitary Reducing Tee, 316 SS, 4 x 4 x 3 (4381021040)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-CP)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Nickel (D398R-05)
- ELKAY Equal Dbl Bowl Undrmnt Sink Kit W/ Faucet, 16 Ga, 30-3/4"X18-1/2"X10", SS (EFRU311810TFC)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211810)
- Elkay Kitchen Sinks