Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH141810
Zoro # G5471971
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16.5"
- No. of Bowls 1
- Overall Width 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH141810
- Zoro # G5471971
- UPC # 094902228709
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 9.875" |
Bowl Size | 14" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,Quartz Classic,2 Bowls,33 In.x22,White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- ARROWHEAD BRASS Hydrant Frost Free 12In (456-12LF)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI251208S-PK10)
- EVERFLOW 1/2" Flare x 1/4" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1214)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-SN)
- Elkay Kitchen Sinks