Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH12FB
Zoro # G5472087
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 14.375"
- Overall Width 14.375"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUH12FB
- Zoro # G5472087
- UPC # 094902228624
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 14.375" |
Overall Width | 14.375" |
Overall Height | 6" |
Bowl Depth | 6" |
Bowl Size | 12" x 12" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,Quartz Classic,2 Bowls,33 In.x22,Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- ELKAY Sink, 18.12x18.12x7.5", Dual, Blk (ELG16FBBK0)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141455)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810DS)
- Elkay Kitchen Sinks