Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # EAQDUH3118
Zoro # G5473776
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 32.48"
- Overall Width 18.142"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EAQDUH3118
- Zoro # G5473776
- UPC # 094902459981
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 32.48" |
Overall Width | 18.142" |
Overall Height | 8" |
Bowl Depth | 8" x 8" |
Bowl Size | Left Bowl 14.428" x 16.142", Right Bowl 14.428" x 16.142" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,2 Bowl,5 Faucet Holes,43 In.x22 In.x10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- APG 3/4" Brass Part E (3E07ECB)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Bottle Filler (EZ8WSSSMC)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, Lustrous Satin Finish (LRADQ2219500)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- INTERDESIGN SINK MAT CLR 10.8X12.3"" (60060)
- Elkay Kitchen Sinks