Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish
Mfr # SCUH1012SH
Zoro # G8807412
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 12"
- Overall Width 14"
- Overall Height 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SCUH1012SH
- Zoro # G8807412
- UPC # 94902332949
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 12" |
Overall Width | 14" |
Overall Height | 6.5" |
Bowl Depth | 6.5" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
Number of Holes | 0 |
Finish | Hammered Mirror |
Description
Sink,Specialty Collection,Undr Bowl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Female Thread x Female Thread PVC 90 Elbow SCH 40 (8114208)
- PARGRIP Strt Connector, PFA, PTFE, ETFE, Comp, 1/2In (GSC-8)
- HAM-LET Front and Back Ferrule, SS, 1/4in., PK10 (760LS SS 1/4-10PK)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310088802)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF2520)
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow (UDF-1832-A-R)
- Elkay Kitchen Sinks