Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Black Finish
Mfr # ELGUAD2519PDBK0
Zoro # G8811962
product price: $624.80
/ea
Free Shipping & Returns
$624.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Undermount
- Overall Length 25"
- No. of Bowls 1
- Overall Width 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGUAD2519PDBK0
- Zoro # G8811962
- UPC # 94902106397
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 18.5" |
Overall Height | 6.878" |
Bowl Depth | 5.5" |
Bowl Size | 22.339" x 16.429" |
Details
Item | Sink,25x18.5x5.5",Undr,P-Drain,Blk |
Body Material | Quartz |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Black |
Includes | One LKPDQ1CR Perfect Drain and strainer. |
Drain Opening | 3.625 |
Description
Sink,25x18.5x5.5 In.,Undr,P-Drain,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1/4" Imported Brass Ball Valve (FBV125)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ELKAY Sink, Undermount Mount, 0 Hole, Soft Satin Finish (DCFU1618)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231710)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- KOHLER Staccato 31-5/8" X 19-9/16" X 8" Und (3891-NA)
- Elkay Kitchen Sinks