Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Black Finish
Mfr # ELGU2522BK0
Zoro # G5472455
product price: $476.28
/ea
Free Shipping & Returns
$476.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Undermount
- Overall Length 24.596"
- Overall Width 18.524"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELGU2522BK0
- Zoro # G5472455
- UPC # 094902426259
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 24.596" |
Overall Width | 18.524" |
Overall Height | 9.5" |
Bowl Depth | 9.5" |
Bowl Size | 22.319" x 16.409" |
Details
Item | Sink |
Body Material | Quartz |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Black |
Drain Opening | 3.5 |
Description
Sink,Quartz Classic,16 In.,Flat Bottom,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 2K-2H Hot Stem & 2K-2C Cold Stem Brass Faucet Repair Kit (39674E)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- MOEN Diverter Spouts Brushed Nickel (3814BN)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (GE125211)
- ELKAY Sink, 18.12x18.12x7.5", Dual, Blk (ELG16FBBK0)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (ILR4322R1)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- Elkay Kitchen Sinks