Shop All Kitchen Sinks
Elkay
Sink, SS, 30-3/4x18.5x5-3/8", Undr
Mfr # ELUHAD311855
Zoro # G8364890
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 30.75 in
- No. of Bowls 2
- Overall Width 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # ELUHAD311855
- Zoro # G8364890
- UPC # 94902432977
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75 in |
Overall Width | 18.5 in |
Overall Height | 5.375 in |
Bowl Depth | 5.375 in |
Depth | 5.375 in |
Minimum Cabinet Size | 36 in |
Bowl Length | 13.5 in |
Bowl Width | 16 in |
Details
Item | Sink |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 2 |
Finish | Lustrous Satin |
Bowl Shape | Rectangular |
Drain Location | Rear Center, Rear Center |
Product Style | Traditional |
Description
Sink,SS,30-3/4x18.5x5-3/8 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- SLOAN Repair Kit V101A Repair Kit For V100A (3322079)
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, 18 Ga, SS, 16x18.5x7.875", Undr (ELUH1316DBG)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF2520)
- ELKAY Kitchen Sink, Top Mount Mount, 3 Hole, Brushed Satin Finish (CR17213)
- Elkay Kitchen Sinks