Shop All Bathroom Sinks
Elkay
Sink, SS, 25x21.25x5-3/8", Top
Mfr # GECR25211
Zoro # G8366309
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 20 Ga
- Overall Length 25 in
- No. of Bowls 1
- Overall Width 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # GECR25211
- Zoro # G8366309
- UPC # 94902291079
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 21.25 in |
Overall Height | 5.375 in |
Bowl Depth | 5.25 in |
Details
Item | Sink,SS,25x21.25x5-3/8",Top |
Body Material | Stainless Steel |
Gauge | 20 Ga |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | Rear Center |
Bowl Shape | Rectangular |
Description
Sink,SS,25x21.25x5-3/8 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- WATTS Backflow Preventer Repair Kit (LFRK 909M1-RT 1 1/4-2)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- ELKAY Sink, Bowl (D225193)
- ELKAY Sink, Bowl (D233194)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 16" (LT587#01)
- Elkay Bathroom Sinks