Shop All Bathroom Sinks
Elkay
Sink, SS, 22x19.5x5.5", Top
Mfr # LRAD2219553
Zoro # G8364470
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 22 in
- Overall Width 19.5 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2219553
- Zoro # G8364470
- UPC # 94902172149
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 22 in |
Overall Width | 19.5 in |
Overall Height | 5.5 in |
Bowl Depth | 5.375 in |
Details
Item | Sink,SS,22x19.5x5.5",Top |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | Rear Center |
Bowl Shape | Rectangular |
Description
Sink,SS,22x19.5x5.5 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elbow Fitting, Plastic (70836C)
- HAM-LET SS Screwed Bonnet Needle Valve, 2 4/5" L (H-99M-85-SS-N-V-1/2)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 300 (5PAU6)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87404)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- ELKAY Sink, SS", Top Bar (D117192)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, 4.4062"SS, SS Fixed Post Strainer (D1125)
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC117)
- Elkay Bathroom Sinks