Shop All Bathroom Sinks
Elkay
Sink, SS, 19.5x13-5/16x6.25", Undr Bath
Mfr # ELUH1811
Zoro # G8365572
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 19.5 in
- Overall Width 13.3125 in
- Overall Height 6.25 in
- Bowl Depth 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH1811
- Zoro # G8365572
- UPC # 94902010892
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 19.5 in |
Overall Width | 13.3125 in |
Overall Height | 6.25 in |
Bowl Depth | 6.25 in |
Details
Item | Sink,SS,19.5x13-5/16x6.25",Undr Bath |
Body Material | Stainless Steel |
Drain Opening | Rear Center |
Gauge | 18 Ga |
Bowl Shape | Rectangular |
Finish | Lustrous Satin |
No. of Bowls | 1 |
Description
Sink,SS,19.5x13-5/16x6.25 In.,Undr Bath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- BRADFORD WHITE 224-32999-10 Anode Rod / Alum / (224-32999-)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/2" Pipe Size (1VFE8)
- ELKAY Sink, SS", Top (D125213)
- ELKAY 19" W x Wall Hung, Lavatory Sink (ELV22191)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink (BC227)
- Elkay Bathroom Sinks