Shop All Bathroom Sinks
Elkay
Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1
Mfr # ELV1817CS3
Zoro # G8809138
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Overall Length 18"
- Overall Width 17.0625"
- Overall Height 15"
- Bowl Size 13.625" x 10.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELV1817CS3
- Zoro # G8809138
- UPC # 94902291857
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 18" |
Overall Width | 17.0625" |
Overall Height | 15" |
Bowl Size | 13.625" x 10.125" |
Bowl Depth | 5.8125" |
Details
Item | Sink,SS,18x17.06x5-9/16" Lavatory |
Body Material | Stainless steel |
No. of Bowls | 1 |
Finish | Buffed Satin |
Number of Holes | CS3 |
Drain Opening | 1.5 |
Description
Sink,SS,18x17.06x5-9/16 In. Lavatory
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Globe Valves, Flange x Flange, 2" Size (4371006600)
- LDR GLOBAL INDUSTRIES 050 1700cp Oak Toilet Se Hinge 2027638 (050 1700CP)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072N080)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- ELKAY Sink, SS", Top (D125213)
- ELKAY Sink, Drain Fttng End Outlt for Trpl Bowl (LK76)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ELKAY Sink, SS", Undr Bar (DXUH1210)
- ELKAY Sink, Bottom Grid (GBG2416SS)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- Elkay Bathroom Sinks