Shop All Bathroom Sinks
This Product is Discontinued
Elkay
Sink, SS, 16-3/8x16-3/8x7", Dual, Rugged (Discontinued)
Mfr # SCF16FBSR
Zoro # G8367219
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless Steel
- Overall Length 16.375 in
- Overall Width 16.375 in
- Overall Height 7 in
- Bowl Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # SCF16FBSR
- Zoro # G8367219
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.375 in |
Overall Width | 16.375 in |
Overall Height | 7 in |
Bowl Depth | 7 in |
Details
Item | Sink,SS,16-3/8x16-3/8x7",Dual,Rugged |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 1 |
Drain Opening | Center |
Finish | Rugged Satin |
Bowl Shape | Round |
Description
Sink,SS,16-3/8x16-3/8x7 In.,Dual,Rugged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.