Shop All Kitchen Sinks
Elkay
Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish
Mfr # S60194
Zoro # G8807640
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Sink Top
- Overall Length 60"
- Overall Width 25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # S60194
- Zoro # G8807640
- UPC # 94902047072
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 60" |
Overall Width | 25" |
Overall Height | 7.5" |
Bowl Depth | 7.5" |
Bowl Size | 19" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Sink Top |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,18 Ga,SS,60x25x7.5 In.,Countr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Soap Dish Chrome (27596000)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-2BZ)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (D233215)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR17202)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- Elkay Kitchen Sinks