Shop All Kitchen Sinks
Elkay
Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish
Mfr # 1C18X24-R-24X
Zoro # G8816269
product price: $1,493.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,493.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Scullery
- Overall Length 44.5"
- No. of Bowls 1
- Overall Width 29.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # 1C18X24-R-24X
- Zoro # G8816269
- UPC # 094902731216
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 44.5" |
Overall Width | 29.75" |
Overall Height | 46" |
Bowl Depth | 12" |
Bowl Size | 18" x 24" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Scullery |
No. of Bowls | 1 |
Number of Holes | 1 Set, On Center |
Finish | #4 Finish |
Includes | Includes stainless steel legs and adjustable bullet feet. |
Drain Opening | 3.5 |
Description
Sink,1-12 In. B,24 In. R-Drn,44.5x29.75x46.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHN-B)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM090811E-PK10)
- GROHE Universal Adaptor Chrome (42407000)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1918601)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGULBO3322WH0)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2521654)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610DBG)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- AMERICAN IMAGINATIONS 23-in. W Kitchen Sink_AI-34563 (AI-34563)
- Elkay Kitchen Sinks