Shop All Bathroom Sinks
Elkay
Sink, Harmony, SS, Undr
Mfr # ELUH272010RDBG
Zoro # G8363649
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 18 Ga
- Overall Length 26.75 in
- Overall Width 20 in
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ELUH272010RDBG
- Zoro # G8363649
- UPC # 94902601908
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 26.75 in |
Overall Width | 20 in |
Overall Height | 10 in |
Bowl Depth | 10 in, 5.56 in |
Details
Item | Sink,Harmony,SS,Undr |
Body Material | Stainless Steel |
Gauge | 18 Ga |
No. of Bowls | 2 |
Finish | Lustrous Satin |
Drain Opening | Rear Center, Center Center |
Bowl Shape | D-Shape, Elliptical |
Description
Sink,Harmony,SS,Undr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Rod (1332130-S)
- ZORO SELECT Water Heater Pan, 20 In, Aluminum (QP-20)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B046V)
- NIBCO Class 150 Companion Flange, C, 2 In (771-LF 2)
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual (ECTSRAD25226TBG3)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ELKAY Sink, SS, 25x21.25x6-9/16", Top, Top Mount Mount, 1 Hole (D125211)
- ELKAY Sink, 2-14"B, 18"L-R Drain, 74x29.75x43.75" (14-2C18X24-2-18X)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Troug (CA425T18-B)
- Elkay Bathroom Sinks