Shop All Kitchen Sinks
Elkay
Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin Finish
Mfr # ECTSRS33229TBG5
Zoro # G8831221
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-in, Undermount
- Overall Length 33"
- Overall Width 22"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECTSRS33229TBG5
- Zoro # G8831221
- UPC # 94902110806
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 9" |
Bowl Depth | 9" |
Bowl Size | 30.5" x 16.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-in, Undermount |
No. of Bowls | 1 |
Number of Holes | 5 |
Finish | Polished Satin |
Drain Opening | 3.5 |
Includes | ECTSRS33229T Sink, CTXBG2915 Bottom Grid |
Description
Sink,Crosstown,SS,33x22x9 In.,Dual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8210G018)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219651)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit (EFRUAQ31169TFGW)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27567)
- Elkay Kitchen Sinks