Shop All Kitchen Sinks
Elkay
Sink, Drop-in, Undermount Mount, 2 Hole, Elite Satin Finish
Mfr # DSESR127222
Zoro # G8814519
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-in, Undermount
- Overall Length 27"
- Overall Width 22"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # DSESR127222
- Zoro # G8814519
- UPC # 94902777269
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 27" |
Overall Width | 22" |
Overall Height | 8" |
Bowl Depth | 8" |
Bowl Size | 24" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-in, Undermount |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Elite Satin |
Drain Opening | 3.5 |
Description
Sink,SS,27x22x8 In.,Dual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- ZORO SELECT 1/4" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002850)
- ZORO SELECT Toilet Flapper, ABS, Blue, 1.6 gpf (22UR93)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311810RDBG)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- Elkay Kitchen Sinks